Pembrooke & Ives X Tring 4 Light Wall Sconce 16.25 In. Aged Brass

  • Mfr # PI1894104-AGB

  • Zoro # G515451295


product price:  $1,231.00
/ea
Free Shipping & Returns

Key Features

Height
32 in
Width
16.25 in
Fixture Voltage
120V
Shade Color
Aged Brass
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1894104-AGB
Zoro #
G515451295
UPC #
806134086602
Country of Origin
China

Dimensions

Height
32 in
Width
16.25 in
Length
16.25 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Watts
4W
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Slope Ceiling Compatable
Yes
Color
Aged Brass
Socket Count
4
Designer
PEMBROOKE & IVES
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.