Pembrooke & Ives X Tring 4 Light Wall Sconce 16.25 In. Polished Nickel

  • Mfr # PI1894104-PN

  • Zoro # G415451203


product price:  $1,231.00
/ea
Free Shipping & Returns

Key Features

Height
32 in
Width
16.25 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI1894104-PN
Zoro #
G415451203
UPC #
806134086633
Country of Origin
China

Dimensions

Height
32 in
Width
16.25 in
Length
16.25 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Polished Nickel
Lamp Included
N
Watts
4W
Battery Included
No
Slope Ceiling Compatable
Yes
Color
Polished Nickel
Socket Count
4
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Designer
PEMBROOKE & IVES

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.