Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penarth Flush Mount in Aged Brass

  • Mfr # 5517-AGB

  • Zoro # G116223932


product price: $864.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Natural Woven
Voltage
120V
Housing Finish
Aged Brass
Series
Penarth
Watts
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5517-AGB
Zoro #
G116223932
UPC #
806134993078
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
9.75 in

Details

Housing Material
Natural Woven
Voltage
120V
Housing Finish
Aged Brass
Series
Penarth
Watts
15 W
Includes
Fixture, Hardware
Bulb Type
G25
Lamp Base
E26 Medium Base
Bulb Included
No
Number of Bulbs
1
Item
Flush Mount
Location Rating
UL Damp

Description

The Penarth family takes a tailored approach to bringing nature indoors. Woven in a unique diagonal pattern, the seagrass string shade creates a dynamic spiraling effect that allows light to seep through. The bottom rim of the fixture is finished in Aged Brass, coordinating with the pendants chain. Also available as a flush mount, Penarth provides a warm, inviting aesthetic with its sophisticated shaping and natural materiality.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.