Zoro Homepage

Pendelton 4 Light Chandelier 24 In. White Plaster

  • Mfr # 1724-WP

  • Zoro # G215450642


product price: $1,166.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
White Plaster
Width
24 in
Material
Steel
Color
White Plaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1724-WP
Zoro #
G215450642
UPC #
806134023805
Country of Origin
Philippines

Dimensions

Width
24 in
Height
17.75 in
Length
24 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
White Plaster
Material
Steel
Color
White Plaster
Includes
Fixture, Hardware
Bulb Included
N
Voltage
120V
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
4
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.