Petersburg 1 Light Semi Flush 12.75 In. Old Bronze

  • Mfr # 3412F-OB

  • Zoro # G615450815


product price: $395.00
/ea
Free Shipping & Returns

Key Features

Finish
Old Bronze
Width
12.75 in
Includes
Fixture, Hardware
Length
12.75 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3412F-OB
Zoro #
G615450815
UPC #
806134023263
Country of Origin
China

Dimensions

Width
12.75 in
Length
12.75 in
Height
10 in

Details

Item
Semi Flush
Finish
Old Bronze
Includes
Fixture, Hardware
Watts
100W
Voltage
120V
Body Material
Steel
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Socket Count
1
Battery Included
No
Bulb Included
N
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Evoking vintage schoolhouse glass, Petersburg features a mouth-blown glossy opal diffuser. To create this elaborate shape, a skilled artisan works molten glass into a special form called a paced mold, which is simultaneously turned by an assistant. With careful timing, the team produces a seamless piece of beautifully detailed glasswork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.