Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petersburg 1 Light Semi Flush 9.5 In. Old Bronze

  • Mfr # 3409F-OB

  • Zoro # G615450655


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Finish
Old Bronze
Length
9.5 in
Includes
Fixture, Hardware
Watts
75W
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3409F-OB
Zoro #
G615450655
UPC #
806134023201
Country of Origin
China

Dimensions

Length
9.5 in
Width
9.5 in
Height
8 in

Details

Item
Semi Flush
Finish
Old Bronze
Includes
Fixture, Hardware
Watts
75W
Voltage
120V
Body Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Included
N
Color
Old Bronze
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
E26 Medium Base

Description

Evoking vintage schoolhouse glass, Petersburg features a mouth-blown glossy opal diffuser. To create this elaborate shape, a skilled artisan works molten glass into a special form called a paced mold, which is simultaneously turned by an assistant. With careful timing, the team produces a seamless piece of beautifully detailed glasswork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.