Zoro Homepage

Philmont 1 Light Wall Sconce 6.75 In. Aged Brass

  • Mfr # 6615-AGB

  • Zoro # G515449285


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
6.75 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6615-AGB
Zoro #
G515449285
UPC #
806134918996
Country of Origin
China

Dimensions

Height
15 in
Width
6.75 in
Length
6.75 in
Assembled Depth
2.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Steel
Watts
16W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED

Description

Diffusing soft light through its translucent, ice-like Piastra glass surface, Philippinesilmont is captivating in its simplicity. As the glass harmonizes with the Aged Brass backplate, it creates a multi-layered exchange between materiality, texture, and the reflective quality of the fixture. The white glass enhances the gentle illumination provided by the energy-efficient LED lighting, creating a serene glow. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.