Zoro Homepage

Pinesbridge 1 Light Pendant in Aged Brass Finish

  • Mfr # 9315-AGB

  • Zoro # G822646841


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Color
Aged Brass
Number of Lights
1
Canopy Shape
Round
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9315-AGB
Zoro #
G822646841
UPC #
197292995982
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
14.5 in. W x 13.75 in. H
Height
13.75 in
Width
14.5 in
Canopy Dimension
5 in. W x 0.75 in. H
Hang Type/Length
54 Chain
Assembled Depth
14.5 in

Details

Bulb Type
A19
Color
Aged Brass
Number of Lights
1
Canopy Shape
Round
Power Source
Hardwired
Material
Steel
Lamp Included
No
Finish
Aged Brass
Standards
UL Listed; cUL
Damp/Wet Rating
Damp
Lamp Base
E26
Slope Ceiling Adaptable
Yes
Shade Material
Opal Glossy Glass
Dimmable
No
Watts
15 W
Item
Pendant
Voltage
120 V

Description

The retro-inspired Pinesbridge takes a classic RLM silhouette and reimagines it with geometric details. A large opal shiny glass shade is paired with a mesmerizing holophane glass diffuser featuring textural grooves. Machine-cut perforations around the top of the pendant add an industrial edge. Available in two sizes and finished in either Aged Brass or Distressed Bronze, this schoolhouse lamp revamp hangs with style in kitchens, hallways, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.