Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinesbridge 1 Light Pendant in Distressed Bronze Finish

  • Mfr # 9309-DB

  • Zoro # G622646775


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lamp Included
No
Finish
Distressed Bronze
Fixture Dimension
10.5 in. W x 10.5 in. H
Hang Type/Length
54 Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9309-DB
Zoro #
G622646775
UPC #
197292995968
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
10.5 in. W x 10.5 in. H
Hang Type/Length
54 Chain
Canopy Dimension
5 in. W x 0.75 in. H
Height
10.5 in
Assembled Depth
10.5 in
Width
10.5 in

Details

Damp/Wet Rating
Damp
Lamp Included
No
Finish
Distressed Bronze
Material
Steel
Slope Ceiling Adaptable
Yes
Item
Pendant
Voltage
120 V
Dimmable
No
Number of Lights
1
Power Source
Hardwired
Canopy Shape
Round
Shade Material
Opal Glossy Glass
Bulb Type
A15
Standards
UL Listed; cUL
Color
Distressed Bronze
Lamp Base
E26
Watts
10 W

Description

The retro-inspired Pinesbridge takes a classic RLM silhouette and reimagines it with geometric details. A large opal shiny glass shade is paired with a mesmerizing holophane glass diffuser featuring textural grooves. Machine-cut perforations around the top of the pendant add an industrial edge. Available in two sizes and finished in either Aged Brass or Distressed Bronze, this schoolhouse lamp revamp hangs with style in kitchens, hallways, and beyond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.