
Plandome 18 in. Integrated LED Bath and Vanity in Aged Brass
Mfr # 4718-AGB
Zoro # G216223849
product price: $971.00
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Width
4.25 in
CRI
90
Includes
Fixture, Hardware
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4718-AGB
Zoro #
G216223849
UPC #
806134983192
Country of Origin
China
Dimensions
Height
18 in
Width
4.25 in
Backplate Width
4.25 in
Backplate Height
8 in
Details
Housing Material
Steel
Item
Bath and Vanity
CRI
90
Housing Finish
Aged Brass
Includes
Fixture, Hardware
Dimmable
Yes
Lumens
400
Voltage
120V
Series
Plandome
Color Temp.
2700K
Number of Lights
1
Watts
13 W
Integrated LED
Yes
Location Rating
ETL Damp
Description
Designed for bath and powder rooms, Plandome is a sleek, machine-inspired sconce with high functionality. Featuring a single LED-lit opal matte glass tube supported by a central stem, this slender fixture can be used individually or in multiples as needed. Finished in Aged Brass or Polished Nickel, the metalwork adds a stylish quality to a thoroughly modern sconce. Available in two sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.