Plandome 18 in. Integrated LED Bath and Vanity in Polished Nickel

  • Mfr # 4718-PN

  • Zoro # G816223829


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
13 W
Color Temp.
2700K
Series
Plandome
Lumens
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4718-PN
Zoro #
G816223829
UPC #
806134983215
Country of Origin
China

Dimensions

Height
18 in
Width
4.25 in
Backplate Width
4.25 in
Backplate Height
8 in

Details

Item
Bath and Vanity
Voltage
120V
Watts
13 W
Color Temp.
2700K
Series
Plandome
Lumens
400
Housing Material
Steel
CRI
90
Housing Finish
Polished Nickel
Includes
Fixture, Hardware
Dimmable
Yes
Number of Lights
1
Location Rating
ETL Damp
Integrated LED
Yes

Description

Designed for bath and powder rooms, Plandome is a sleek, machine-inspired sconce with high functionality. Featuring a single LED-lit opal matte glass tube supported by a central stem, this slender fixture can be used individually or in multiples as needed. Finished in Aged Brass or Polished Nickel, the metalwork adds a stylish quality to a thoroughly modern sconce. Available in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.