
Plandome 28 in. Integrated LED Bath and Vanity in Aged Brass
Mfr # 4728-AGB
Zoro # G116223857
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Housing Material
Steel
Color Temp.
2700K
CRI
90
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4728-AGB
Zoro #
G116223857
UPC #
806134983239
Country of Origin
China
Dimensions
Width
4.25 in
Height
28 in
Backplate Height
8 in
Backplate Width
4.25 in
Details
Housing Finish
Aged Brass
Housing Material
Steel
Color Temp.
2700K
CRI
90
Item
Bath and Vanity
Dimmable
Yes
Number of Lights
1
Lumens
750
Series
Plandome
Includes
Fixture, Hardware
Watts
20 W
Voltage
120V
Integrated LED
Yes
Location Rating
ETL Damp
Description
Designed for bath and powder rooms, Plandome is a sleek, machine-inspired sconce with high functionality. Featuring a single LED-lit opal matte glass tube supported by a central stem, this slender fixture can be used individually or in multiples as needed. Finished in Aged Brass or Polished Nickel, the metalwork adds a stylish quality to a thoroughly modern sconce. Available in two sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.