
Plandome 28 in. Integrated LED Bath and Vanity in Polished Nickel
Mfr # 4728-PN
Zoro # G116223826
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Color Temp.
2700K
Dimmable
Yes
Watts
20 W
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4728-PN
Zoro #
G116223826
UPC #
806134983253
Country of Origin
China
Dimensions
Height
28 in
Width
4.25 in
Backplate Width
4.25 in
Backplate Height
8 in
Details
Number of Lights
1
Item
Bath and Vanity
Color Temp.
2700K
Dimmable
Yes
Watts
20 W
Housing Material
Steel
Lumens
750
Voltage
120V
CRI
90
Includes
Fixture, Hardware
Housing Finish
Polished Nickel
Series
Plandome
Location Rating
ETL Damp
Integrated LED
Yes
Description
Designed for bath and powder rooms, Plandome is a sleek, machine-inspired sconce with high functionality. Featuring a single LED-lit opal matte glass tube supported by a central stem, this slender fixture can be used individually or in multiples as needed. Finished in Aged Brass or Polished Nickel, the metalwork adds a stylish quality to a thoroughly modern sconce. Available in two sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.