Pleasantville 22 in. Table Lamp Aged Brass/Ceramic Silt Blue

  • Mfr # L8126-AGB/CLB

  • Zoro # G216024804


product price: $971.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Glass Color
Aged Brass/Ceramic Silt Blue
Height
26 in
Voltage
120 V
Maximum Wattage
15W
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8126-AGB/CLB
Zoro #
G216024804
UPC #
806134963637
Country of Origin
Viet Nam

Dimensions

Height
26 in
Length
22 in
Width
22 in
Backplate Height (sconces only)
3 in
Backplate Width (sconces only)
5 in

Details

Glass Color
Aged Brass/Ceramic Silt Blue
Voltage
120 V
Maximum Wattage
15W
Number of Bulbs
1
Item
Table Lamp
Bulb Type
A19
Includes
Fixture, Hardware
Finish
Aged Brass/Ceramic Silt Blue
Material
Ceramic
Switch
Full Range Dimmer On Socket
Dimmer
ELV, TRIAC
Bulb Shape
E26 Medium Base
Series
Pleasantville
Cable/Wire/Cord
120 in
Location Rating
UL Dry
LED CRI
90
Product Care
Clean with soft, damp cloth
LED Lumens
700 Lumens

Description

The classic jar-style base of the Pleasantville table lamp features a visually complex glaze with a vibrant painterly effect. The matte finish includes a combination of blue and brown hues achieved through a chemical reaction, making each lamp one-of-a-kind. A short, tapered white linen shade places all of the focus on the base. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.