Zoro Homepage

Pomfret 1 Light Pendant 6 In. Aged Brass/Blue

  • Mfr # 1600-AGB-BL

  • Zoro # G715448101


product price: $431.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Blue
Height
20.5 in
Length
6 in
Width
6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-AGB-BL
Zoro #
G715448101
UPC #
806134784225
Country of Origin
China

Dimensions

Height
20.5 in
Length
6 in
Width
6 in

Details

Color
Aged Brass/Blue
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
75W
Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
1
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.