Zoro Homepage

Port richmond 16 in. Flush Mount Aged Brass

  • Mfr # 1008-AGB

  • Zoro # G216051435


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Series
Port richmond
Lamp Type
A19
Number of Bulbs
1
Fixture Wattage
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008-AGB
Zoro #
G216051435
UPC #
806134960735
Country of Origin
Philippines

Dimensions

Length
16 in
Height
7.5 in
Width
16 in

Details

Voltage
120 V
Series
Port richmond
Lamp Type
A19
Number of Bulbs
1
Fixture Wattage
15W
Item
Flush Mount
Includes
Fixture, Hardware
Fixture Shape
E26 Medium Base
Finish
Aged Brass
Damp/Wet Rating
ETL Damp
Color
Aged Brass
Body Material
Glass
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

Inspired by an iconic mid-century design, this layered flush mount makes a bold style statement. Three concentric clear cloud glass shades surround a central light bulb, reducing glare. The varied heights of the glass allow the light to glow outwards from all points of the fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.