Zoro Homepage

Porter 1 Light Wall Sconce 4.25 In. Aged Brass

  • Mfr # 9700-AGB

  • Zoro # G315450153


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.25 in
Fixture Voltage
120V
Lamp Included
N
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700-AGB
Zoro #
G315450153
UPC #
806134074920
Country of Origin
China

Dimensions

Height
13 in
Width
4.25 in
Length
4.25 in
Assembled Depth
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Watts
15W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Color
Aged Brass
Socket Count
1
Slope Ceiling Compatable
Yes

Description

With its smooth, cylindrical clear glass shade and hard-edged square metal backplate, Porter plays with geometry to create a simple modern sconce silhouette. The knurl detailed lamp socket adds an elevated element to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.