Zoro Homepage

Porter 1 Light Wall Sconce 4.25 In. Polished Nickel

  • Mfr # 9700-PN

  • Zoro # G915450294


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
4.25 in
Fixture Voltage
120V
Assembled Depth
4.5 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700-PN
Zoro #
G915450294
UPC #
806134074944
Country of Origin
China

Dimensions

Height
13 in
Width
4.25 in
Assembled Depth
4.5 in
Length
4.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
15W
Body Material
Steel
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

With its smooth, cylindrical clear glass shade and hard-edged square metal backplate, Porter plays with geometry to create a simple modern sconce silhouette. The knurl detailed lamp socket adds an elevated element to the design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.