Portland 1 Light Bath And Vanity 5.5 In. Historic Nickel

  • Mfr # 8501-HN

  • Zoro # G315451327


product price:  $693.00
/ea
Free Shipping & Returns

Key Features

Color
Historic Nickel
Height
14.5 in
Length
5.5 in
Width
5.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501-HN
Zoro #
G315451327
UPC #
806134019778
Country of Origin
China

Dimensions

Height
14.5 in
Length
5.5 in
Width
5.5 in
Depth
6.75 in

Details

Color
Historic Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Steel
Watts
100W
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.