Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portland 1 Light Bath And Vanity 5.5 In. Polished Nickel

  • Mfr # 8501-PN

  • Zoro # G415451265


product price: $729.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
14.5 in
Length
5.5 in
Width
5.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501-PN
Zoro #
G415451265
UPC #
806134019785
Country of Origin
China

Dimensions

Height
14.5 in
Length
5.5 in
Width
5.5 in
Depth
6.75 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Watts
100W
Housing Material
Steel
Bulb Included
N
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.