Pottersville 10.5 in. Wall Sconce Aged Brass/Ceramic Moss Crackle

  • Mfr # 1913-AGB/CMC

  • Zoro # G916051407


product price: $481.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass/Ceramic Moss Crackle
Series
Pottersville
Height
11.25 in
Includes
Fixture, Hardware
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1913-AGB/CMC
Zoro #
G916051407
UPC #
806134962456
Country of Origin
Viet Nam

Dimensions

Height
11.25 in
Width
10.5 in
Length
10.5 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Item
Sconce
Finish
Aged Brass/Ceramic Moss Crackle
Glass Color
Aged Brass/Ceramic Moss Crackle
Series
Pottersville
Includes
Fixture, Hardware
Fixture Type
G25
Fixture Voltage
120 V
Number of Bulbs
1
Damp/Wet Rating
UL Damp
Fixture Wattage
15W
Body Material
Ceramic
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

Taking cues from mid-century fixtures, the forms of the Pottersville family are kept intentionally simple to serve as canvases for the dynamic glaze techniques of highly skilled Vietnamese potters. The graphic yet subdued glazes impart a highly artisanal feel, bringing artistry into a kitchen, hallway, or bedroom. Pottersville is available as a pendant in two sizes and a 1-light wall sconce. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.