Pottersville 12.5 in. Pendant Aged Brass/Ceramic Moss Crackle

  • Mfr # 1914-AGB/CMC

  • Zoro # G116051412


product price:  $616.00
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
Yes
Height
10 in
Light Type
G25
Length
12.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1914-AGB/CMC
Zoro #
G116051412
UPC #
806134962494
Country of Origin
Viet Nam

Dimensions

Height
10 in
Length
12.5 in
Cord Length
120 in
Chain Length
54 in Chain
Width
12.5 in

Details

Finish
Aged Brass/Ceramic Moss Crackle
Slope Ceiling Adaptable
Yes
Item
Pendant
Light Type
G25
Includes
Fixture, Hardware
Color
Aged Brass/Ceramic Moss Crackle
Material
Ceramic
Number of Lights
1
Damp/Wet Rating
UL Damp
Voltage
120 V
Series
Pottersville
Fixture Wattage
15W
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Taking cues from mid-century fixtures, the forms of the Pottersville family are kept intentionally simple to serve as canvases for the dynamic glaze techniques of highly skilled Vietnamese potters. The graphic yet subdued glazes impart a highly artisanal feel, bringing artistry into a kitchen, hallway, or bedroom. Pottersville is available as a pendant in two sizes and a 1-light wall sconce. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.