Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pottersville 12.5 in. Pendant Distressed Bronze/Ceramic Ivory Crackle

  • Mfr # 1914-DB/CIC

  • Zoro # G016051475


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Color
Distressed Bronze/Ceramic Ivory Crackle
Includes
Fixture, Hardware
Length
12.5 in
Light Type
G25
Chain Length
54 in Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1914-DB/CIC
Zoro #
G016051475
UPC #
806134962517
Country of Origin
Viet Nam

Dimensions

Length
12.5 in
Chain Length
54 in Chain
Height
10 in
Width
12.5 in
Cord Length
120 in
Backplate Width (sconces only)
5.25 in
Backplate Height (sconces only)
5.25 in

Details

Color
Distressed Bronze/Ceramic Ivory Crackle
Includes
Fixture, Hardware
Light Type
G25
Lumens
500 Lumens
Series
Pottersville
Number of Lights
1
Finish
Distressed Bronze/Ceramic Ivory Crackle
CRI
90
Damp/Wet Rating
UL Damp
Item
Pendant
Material
Ceramic
Slope Ceiling Adaptable
Yes
Voltage
120 V
Fixture Wattage
15W
Dimmer
ELV, TRIAC
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Taking cues from mid-century fixtures, the forms of the Pottersville family are kept intentionally simple to serve as canvases for the dynamic glaze techniques of highly skilled Vietnamese potters. The graphic yet subdued glazes impart a highly artisanal feel, bringing artistry into a kitchen, hallway, or bedroom. Pottersville is available as a pendant in two sizes and a 1-light wall sconce. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.