Pottersville 18 in. Pendant Aged Brass/Ceramic Moss Crackle

  • Mfr # 1918-AGB/CMC

  • Zoro # G216051466


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Series
Pottersville
Slope Ceiling Adaptable
Yes
Chain Length
54 in Chain
Cord Length
120 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1918-AGB/CMC
Zoro #
G216051466
UPC #
806134962531
Country of Origin
Viet Nam

Dimensions

Chain Length
54 in Chain
Cord Length
120 in
Height
11.25 in
Length
18 in
Width
18 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Series
Pottersville
Slope Ceiling Adaptable
Yes
Number of Lights
1
Finish
Aged Brass/Ceramic Moss Crackle
Fixture Wattage
15W
Color
Aged Brass/Ceramic Moss Crackle
Includes
Fixture, Hardware
Material
Ceramic
Damp/Wet Rating
UL Damp
Light Type
G25
Voltage
120 V
Item
Pendant
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Taking cues from mid-century fixtures, the forms of the Pottersville family are kept intentionally simple to serve as canvases for the dynamic glaze techniques of highly skilled Vietnamese potters. The graphic yet subdued glazes impart a highly artisanal feel, bringing artistry into a kitchen, hallway, or bedroom. Pottersville is available as a pendant in two sizes and a 1-light wall sconce. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.