Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pound Ridge 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # 1816-AGB

  • Zoro # G515451561


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Assembled Depth
3.75 in
Length
7.5 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1816-AGB
Zoro #
G515451561
UPC #
806134935801
Country of Origin
China

Dimensions

Height
15.75 in
Width
7.5 in
Assembled Depth
3.75 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Body Material
Steel
Shade Color
AGED BRASS
Includes
Fixture, Hardware
Lamp Included
Y
Watts
8W
Slope Ceiling Compatable
No
Color
Aged Brass
Bulb Shape
Integrated LED
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1

Description

Organic and modern, Pound Ridge features a soft, shallow glass shape reminiscent of mushroom caps or a bubble. The clear glass shade surrounds an alabaster diffuser, creating a swell of delicate volume around the light source. Finished in Aged Brass or Distressed Bronze, the sleek rectangular backplate allows the glass shade to shine as the focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.