Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pound Ridge 1 Light Wall Sconce 7.5 In. Distressed Bronze

  • Mfr # 1816-DB

  • Zoro # G815451629


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Fixture Voltage
120V
Finish
DISTRESSED BRONZE
Shade Color
DISTRESSED BRONZE
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1816-DB
Zoro #
G815451629
UPC #
806134935825
Country of Origin
China

Dimensions

Height
15.75 in
Width
7.5 in
Length
7.5 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
DISTRESSED BRONZE
Item
Wall Sconce
Shade Color
DISTRESSED BRONZE
Lamp Included
Y
Includes
Fixture, Hardware
Body Material
Steel
Watts
8W
Slope Ceiling Compatable
No
Color
Distressed Bronze
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

Organic and modern, Pound Ridge features a soft, shallow glass shape reminiscent of mushroom caps or a bubble. The clear glass shade surrounds an alabaster diffuser, creating a swell of delicate volume around the light source. Finished in Aged Brass or Distressed Bronze, the sleek rectangular backplate allows the glass shade to shine as the focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.