Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prattsburgh 30 in. Chandelier Aged Brass

  • Mfr # 2530-AGB

  • Zoro # G816051446


product price: $2,334.00
/ea
Free Shipping & Returns

Key Features

Length
30 in
Series
Prattsburgh
Cord Length
120 in
Lumens
850 Lumens
Chain Length
54 in Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530-AGB
Zoro #
G816051446
UPC #
806134962616
Country of Origin
China

Dimensions

Length
30 in
Cord Length
120 in
Chain Length
54 in Chain
Width
30 in
Height
3.5 in
Backplate Width (sconces only)
5 in
Backplate Height (sconces only)
5 in

Details

Finish
Aged Brass
Series
Prattsburgh
Lumens
850 Lumens
Number of Lights
1
Color Temperature
2700 K
Fixture Wattage
60W
Voltage
120 V
CRI
90
Glass Color
Aged Brass
Includes
Fixture, Hardware
Item
Chandelier
Material
Steel
Slope Ceiling Compatable
Yes
Location Rating
ETL Damp
Dimmer
ELV, TRIAC
Product Care
Clean with soft, damp cloth
Integrated LED
Yes

Description

Blending the modern with the traditional, Prattsburgh features a classic shape, unique wrapping technique, and a jewelry-like chain. Open at the center, the disc-shaped shade is wrapped in faux silk, creating a textural pattern that calls to mind a pleated lampshade. Illuminated by an internal LED, this distinctive chandelier emits a glowing halo of light. The Aged Brass finish on the frame gives Prattsburgh a subtly antique feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.