Zoro Homepage

Prattsburgh 40 in. Chandelier Aged Brass

  • Mfr # 2540-AGB

  • Zoro # G916051490


product price: $2,691.00
/ea
Free Shipping & Returns

Key Features

Length
40 in
Voltage
120 V
Series
Prattsburgh
Lumens
850 Lumens
Color Temperature
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2540-AGB
Zoro #
G916051490
UPC #
806134962630
Country of Origin
China

Dimensions

Length
40 in
Cord Length
120 in
Width
40 in
Height
3.75 in
Chain Length
54 in Chain
Backplate Height (sconces only)
5 in
Backplate Width (sconces only)
5 in

Details

Voltage
120 V
Series
Prattsburgh
Lumens
850 Lumens
Color Temperature
2700 K
Material
Steel
CRI
90
Includes
Fixture, Hardware
Finish
Aged Brass
Item
Chandelier
Fixture Wattage
80W
Glass Color
Aged Brass
Number of Lights
1
Integrated LED
Yes
Location Rating
ETL Damp
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC
Slope Ceiling Compatable
Yes

Description

Blending the modern with the traditional, Prattsburgh features a classic shape, unique wrapping technique, and a jewelry-like chain. Open at the center, the disc-shaped shade is wrapped in faux silk, creating a textural pattern that calls to mind a pleated lampshade. Illuminated by an internal LED, this distinctive chandelier emits a glowing halo of light. The Aged Brass finish on the frame gives Prattsburgh a subtly antique feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.