Zoro Homepage

Predock 2 Light Wall Sconce 2.5 In. Black Brass

  • Mfr # 9102-BBR

  • Zoro # G115450742


product price: $496.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
2.5 in
Fixture Voltage
120V
Watts
8W
Assembled Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9102-BBR
Zoro #
G115450742
UPC #
806134041090
Country of Origin
China

Dimensions

Height
10 in
Width
2.5 in
Assembled Depth
3.5 in
Length
2.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Includes
Fixture, Hardware
Shade Color
Black Brass
Lamp Included
N
Body Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.