Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Predock 5 Light Linear 57 In. Black Brass

  • Mfr # 9157-BBR

  • Zoro # G915451673


product price: $2,497.00
/ea
Free Shipping & Returns

Key Features

Length
57 in
Width
2.5 in
Height
4.75 in
Watts
20W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9157-BBR
Zoro #
G915451673
UPC #
806134041137
Country of Origin
China

Dimensions

Length
57 in
Width
2.5 in
Height
4.75 in

Details

Item
Linear
Watts
20W
Includes
Fixture, Hardware
Voltage
120V
Bulb Included
N
Designer
Hudson Valley Lighting
Socket Count
5
Slope Ceiling Compatable
Yes
Battery Included
No
Material
Steel
Color
Black Brass
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.