Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Predock 9 Light Chandelier 64 In. Black Brass

  • Mfr # 9164-BBR

  • Zoro # G015451689


product price: $5,202.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
37W
Color
Black Brass
Bulb Included
N
Height
4.75 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9164-BBR
Zoro #
G015451689
UPC #
806134041151
Country of Origin
China

Dimensions

Length
64 in
Height
4.75 in
Width
64 in

Details

Item
Chandelier
Fixture Wattage
37W
Color
Black Brass
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Voltage
120V
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
9

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.