Zoro Homepage

Prospect Park 1 Light Wall Sconce 4.25 In. Aged Brass

  • Mfr # 1414-AGB

  • Zoro # G415452910


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Height
14 in
Fixture Voltage
120V
Finish
Aged Brass
Length
4.25 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1414-AGB
Zoro #
G415452910
UPC #
806134039240
Country of Origin
China

Dimensions

Height
14 in
Length
4.25 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Watts
75W
Includes
Fixture, Hardware
Shade Color
Aged Brass
Body Material
Steel
Lamp Included
N
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Color
Aged Brass

Description

While Prospect Park is a natural choice in the bath, it doesn't have to be limited to one room in the home. This artfully crafted sconce works well in the bedroom, hallway, entryway and other spaces. The Aged Brass or Polished Nickel finials paired with ribbed piastra glass adds texture and emits beautiful light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.