Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pylon 1 Light Wall Sconce 2.75 In. Polished Chrome

  • Mfr # 2141-PC

  • Zoro # G415450350


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Polished Chrome
Shade Color
Polished Chrome
Body Material
Steel
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141-PC
Zoro #
G415450350
UPC #
806134813000
Country of Origin
China

Dimensions

Height
13.75 in
Assembled Depth
2.75 in
Length
2.75 in

Details

Fixture Voltage
120V
Finish
Polished Chrome
Item
Wall Sconce
Shade Color
Polished Chrome
Body Material
Steel
Watts
6W
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Color
Polished Chrome
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.