Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pylon 2 Light Wall Sconce 2.75 In. Polished Chrome

  • Mfr # 2142-PC

  • Zoro # G715450173


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Polished Chrome
Assembled Depth
2.75 in
Watts
6W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142-PC
Zoro #
G715450173
UPC #
806134813031
Country of Origin
China

Dimensions

Height
26.25 in
Assembled Depth
2.75 in
Length
2.75 in

Details

Fixture Voltage
120V
Finish
Polished Chrome
Item
Wall Sconce
Watts
6W
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Polished Chrome
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No
Color
Polished Chrome
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.