Zoro Homepage

Quebec 1 Light Wall Sconce 8 In. Gold Leaf

  • Mfr # 1631-GL

  • Zoro # G315449423


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
5.75 in
Fixture Voltage
120V
Finish
Gold Leaf
Shade Color
Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1631-GL
Zoro #
G315449423
UPC #
806134909567
Country of Origin
Philippines

Dimensions

Height
16.25 in
Width
5.75 in
Assembled Depth
5 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Shade Color
Gold Leaf
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Body Material
Iron
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

In a clever play on materiality, this sensory fixture transforms bleached Abaca rope into jewelry-like chains. The finely twisted ropes appear like delicate gold strands from afar but have a rustic quality that makes the fixture feel casual and coastal. Suspended by a thick Gold Leaf framework, Quebec is available in two sizes of chandelier as well as a sconce. The clear glass drum has been painted white for a soft, opaque effect that gently diffuses light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.