Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Queens 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 2509-AGB

  • Zoro # G722646811


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Back Plate Shape
Round
Damp/Wet Rating
Damp
Lamp Base
E12
Body Material
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2509-AGB
Zoro #
G722646811
UPC #
197292992233
Country of Origin
Indonesia

Dimensions

Assembled Depth
11 in
Fixture Dimension
11 in. W x 9 in. H
Back Plate Dimension
4.75 in. W
Height
9 in
Width
11 in

Details

Back Plate Shape
Round
Damp/Wet Rating
Damp
Lamp Base
E12
Body Material
Glass
Dimmable
No
Number of Bulbs
1
Finish
Aged Brass
Power Source
Hardwired
Item
Wall Sconce
Slope Ceiling Adaptable
No
Fixture Voltage
120 V
Bulb Type
B11
Shade Color
Aged Brass
Lamp Included
No
Shade Material
Dark Bronze Frosted Inside Cast Glass
Watts
10 W
Standards
UL Listed; cUL

Description

Reminiscent of a seashell or coral, the Queens sconce brings whimsical coastal style to transitional interiors. Handmade in India, the wavy, light bronze glass shade is frosted inside, appearing opaque when unlit and translucent when illuminated. A circular light source glows through like a pearl, as Aged Brass studs add a bit of shine on either side of the fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.