Zoro Homepage

Raiden 1 Light Table Lamp 19 In. Aged Brass/ Ceramic Windswept White

  • Mfr # L4629-AGB/CDW

  • Zoro # G915379427


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
28.25 in
Width
19 in
Material
Ceramic
Color
Aged Brass/ Ceramic Windswept White
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L4629-AGB/CDW
Zoro #
G915379427
UPC #
806134909888
Country of Origin
Philippines

Dimensions

Height
28.25 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/ Ceramic Windswept White
Item
Table Lamp
Bulbs Included
N
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
15W
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Switch Type
Full Range Dimmer
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes

Description

Doubling as a sculpture, Raiden features a fluted windswept ceramic body with a grained white linen shade. Running on a soft upwards diagonal, each ridge on the highly tactile surface catches the light to create depth and shadows. A Vintage Gold Leaf neck adds a polished finishing touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.