Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramapo 1 Light Table Lamp 15 In. Aged Brass/Pale Flax Ceramic

  • Mfr # L1805-AGB/CPF

  • Zoro # G215379349


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Height
31.5 in
Width
15 in
Material
CERAMIC
Color
Aged Brass/Pale Flax Ceramic
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1805-AGB/CPF
Zoro #
G215379349
UPC #
806134144692
Country of Origin
Philippines

Dimensions

Height
31.5 in
Width
15 in
Length
15 in

Details

Material
CERAMIC
Color
Aged Brass/Pale Flax Ceramic
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Maximum Wattage
60W
Voltage
120V
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
1

Description

Clean lines, a sleek silhouette and an all-white color scheme make this modern table lamp extremely useable on surfaces throughout the home. The ceramic pale flax base adds a warm, earthy element and a subtle texture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.