Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramsey 4 Light Lantern 18 In. Aged Brass

  • Mfr # 6004-AGB

  • Zoro # G115449401


product price: $2,445.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass
Height
26 in
Length
18 in
Width
18 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004-AGB
Zoro #
G115449401
UPC #
806134917357
Country of Origin
China

Dimensions

Height
26 in
Length
18 in
Width
18 in

Details

Color
Aged Brass
Voltage
120V
Item
Lantern
Finish
Aged Brass
Watts
8W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Socket Count
4
Battery Included
No

Description

Resembling the fluidity of flowing water, this dynamic pendant light features either a light champagne or clear water glass shade. As the unique glass surface gently obscures and filters light, it glows brilliantly from within. The Aged Brass framework and chain create a warm finishing touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.