Zoro Homepage

Randolph 1 Light Pendant 13 In. Aged Brass

  • Mfr # 2623-AGB

  • Zoro # G215449080


product price: $1,294.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
18.5 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2623-AGB
Zoro #
G215449080
UPC #
806134040932
Country of Origin
China

Dimensions

Height
18.5 in
Length
13 in
Width
13 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Includes
Fixture, Hardware
Watts
150W
Lamp Included
N
Material
Steel
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.