Zoro Homepage

Randolph 1 Light Pendant 13 In. Polished Nickel

  • Mfr # 2623-PN

  • Zoro # G815449466


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
18.5 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2623-PN
Zoro #
G815449466
UPC #
806134040956
Country of Origin
China

Dimensions

Height
18.5 in
Length
13 in
Width
13 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Finish
Polished Nickel
Watts
150W
Includes
Fixture, Hardware
Lamp Included
N
Material
Steel
Socket Count
1
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.