Zoro Homepage

Randolph 1 Light Pendant 13 In. Satin Nickel

  • Mfr # 2623-SN

  • Zoro # G515449353


product price: $1,294.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
18.5 in
Length
13 in
Voltage
120V
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2623-SN
Zoro #
G515449353
UPC #
806134054625
Country of Origin
China

Dimensions

Height
18.5 in
Length
13 in
Width
13 in

Details

Color
Satin Nickel
Voltage
120V
Item
Pendant
Finish
Satin Nickel
Material
Brass
Watts
150W
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.