Zoro Homepage

Randolph 1 Light Pendant 7 In. Historic Bronze

  • Mfr # 2621-HB

  • Zoro # G915449212


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Color
Historic Bronze
Height
11 in
Length
7 in
Voltage
120V
Finish
Historic Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621-HB
Zoro #
G915449212
UPC #
806134040888
Country of Origin
China

Dimensions

Height
11 in
Length
7 in
Width
7 in

Details

Color
Historic Bronze
Voltage
120V
Item
Pendant
Finish
Historic Bronze
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Watts
100W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.