Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Randolph 1 Light Pendant 7 In. Satin Nickel

  • Mfr # 2621-SN

  • Zoro # G715449146


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
11 in
Length
7 in
Voltage
120V
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621-SN
Zoro #
G715449146
UPC #
806134054601
Country of Origin
China

Dimensions

Height
11 in
Length
7 in
Width
7 in

Details

Color
Satin Nickel
Voltage
120V
Item
Pendant
Finish
Satin Nickel
Watts
100W
Material
Brass
Lamp Included
N
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.