Zoro Homepage

Randolph 1 Light Semi Flush 10 In. Polished Nickel

  • Mfr # 2612-PN

  • Zoro # G215448465


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Body Material
Brass
Length
10 in
Voltage
120V
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612-PN
Zoro #
G215448465
UPC #
806134042486
Country of Origin
China

Dimensions

Length
10 in
Height
9.25 in
Width
10 in

Details

Item
Semi Flush
Finish
Polished Nickel
Body Material
Brass
Voltage
120V
Watts
100W
Includes
Fixture, Hardware
Color
Polished Nickel
Slope Ceiling Compatable
No
Bulb Included
N
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.