Zoro Homepage

Randolph 1 Light Semi Flush 10 In. Satin Nickel

  • Mfr # 2612-SN

  • Zoro # G715448361


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Includes
Fixture, Hardware
Width
10 in
Length
10 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2612-SN
Zoro #
G715448361
UPC #
806134054595
Country of Origin
China

Dimensions

Width
10 in
Length
10 in
Height
9.25 in

Details

Item
Semi Flush
Finish
Satin Nickel
Includes
Fixture, Hardware
Body Material
Brass
Watts
100W
Voltage
120V
Bulb Included
N
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Color
Satin Nickel
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.