Ravenswood 2 Light Bath and Vanity in Vintage Gold Leaf Finish

  • Mfr # 2862-VGL

  • Zoro # G722646804


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Back Plate Dimension
2.75 in. W x 4.75 in. H
Shade Material
Clear Etched Glass
Depth
4 in
Bulb Base
E12
Housing Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2862-VGL
Zoro #
G722646804
UPC #
197292992356
Country of Origin
Philippines

Dimensions

Back Plate Dimension
2.75 in. W x 4.75 in. H
Depth
4 in
Fixture Dimension
4 in. W x 22.25 in. H
Width
4 in
Height
22.25 in

Details

Shade Material
Clear Etched Glass
Bulb Base
E12
Housing Finish
Vintage Gold Leaf
Bulb Included
No
Bulb Type
B11
Damp/Wet Rating
Damp
Number of Lights
2
Power Source
Hardwired
Dimmable
No
Back Plate Shape
Rectangle
Housing Material
Iron
Slope Ceiling Adaptable
No
Standards
UL Listed; cUL
Color
Vintage Gold Leaf
Watts
10 W
Voltage
120 V
Item
Bath and Vanity

Description

The Ravenswood sconce leans into pleasing symmetry. With one or two lights, this hallway-to-bath crossover features translucent clear etched glass that lets the light filter through with an inviting glow. The shades are supported by Vintage Gold Leaf-finished caps with rounded edges, adding a decorative, upscale flourish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.