Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raymond 1 Light Pendant 26 In. Aged Brass/Soft Black

  • Mfr # 6726-AGB/SBK

  • Zoro # G315450979


product price: $1,288.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/soft Black
Height
12.75 in
Length
26 in
Voltage
120V
Finish
Aged Brass/soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6726-AGB/SBK
Zoro #
G315450979
UPC #
806134143848
Country of Origin
China

Dimensions

Height
12.75 in
Length
26 in
Width
26 in

Details

Color
Aged Brass/soft Black
Voltage
120V
Item
Pendant
Finish
Aged Brass/soft Black
Lamp Included
N
Includes
Fixture, Hardware
Material
STEEL
Watts
60W
Bulb Shape
E12 Candelabra Base
Socket Count
1
Slope Ceiling Compatable
No
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Details, particularly with the metalwork, make this classic cone pendant feel fresh and tailored. Slender strips of Aged Brass with rivet-like machined details belt the shade and create the illusion that the form is closed at the top. Only the metal base of the candelabra shows beneath the Soft Black or Soft White shade, keeping with the design's clean, refined look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.