Zoro Homepage

Raymond 1 Light Pendant 26 In. Aged Brass/Soft White

  • Mfr # 6726-AGB/SWH

  • Zoro # G315450856


product price: $1,288.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft White
Height
12.75 in
Length
26 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6726-AGB/SWH
Zoro #
G315450856
UPC #
806134143862
Country of Origin
China

Dimensions

Height
12.75 in
Length
26 in
Width
26 in

Details

Color
Aged Brass/Soft White
Voltage
120V
Item
Pendant
Finish
Aged Brass/Soft White
Material
STEEL
Watts
60W
Includes
Fixture, Hardware
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No

Description

Details, particularly with the metalwork, make this classic cone pendant feel fresh and tailored. Slender strips of Aged Brass with rivet-like machined details belt the shade and create the illusion that the form is closed at the top. Only the metal base of the candelabra shows beneath the Soft Black or Soft White shade, keeping with the design's clean, refined look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.