Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reade 1 Light Wall Sconce 5 In. Aged Brass

  • Mfr # 5100-AGB

  • Zoro # G515447106


product price: $381.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
5 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5100-AGB
Zoro #
G515447106
UPC #
806134895648
Country of Origin
China

Dimensions

Height
11.75 in
Width
5 in
Assembled Depth
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Brass
Lamp Included
N
Number of Bulbs
1
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
8W
Designer
Hudson Valley Lighting
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
No

Description

Cylindrical, ribbed metalwork capped by a smooth metal ring is the focal point of Reade's simple yet glamorous design. An opal matte globe gives off a warm and inviting glow. Streamlined and statuesque, Reade is a regal addition to any space. Available as a one- or two-light sconce, pendant, table lamp, floor lamp or semi-flush in aged brass, old bronze or polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.